Apply to be a TradeMaster!
Main product image of 4" Aluminum Round to Oval Male Adapter
Magnifying glass
Hover image to zoom

4" Aluminum Round to Oval Male Adapter

SKU:
11396-BUILDERS-BEST
Rating:
(0)
Q&A:
(0)
4" Aluminum Round to Oval Male Adapter
Magnifying glass
Hover image to zoom
$8.88 each
In Stock
In Stock
Get 24 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Galvanized Steel

Description

–

Aluminum transition for converting 4" diameter duct to an oval. Crimped on one end; slotted one end. Built by Builder's Best in the USA.

  • Converts 4" round duct to oval
  • Crimped on one end
  • Slotted on one end
  • Part Number: PN 111396
  • Package: 16 per bulk package

Specs

–
Product Type:

Adapter

Material:

Galvanized Steel

Size:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy