Apply to be a TradeMaster!
Main product image of 4" PFL344 Plastic Fixed Mini Louver Eave Vent w/ 3" Tail & 1/4" Mesh (White)
Magnifying glass
Hover image to zoom

4" PFL344 Plastic Fixed Mini Louver Eave Vent w/ 3" Tail & 1/4" Mesh (White)

SKU:
11609
Rating:
(0)
Q&A:
(0)
4" PFL344 Plastic Fixed Mini Louver Eave Vent w/ 3" Tail & 1/4" Mesh (White)
Magnifying glass
Hover image to zoom
$9.65 each
Out of Stock
Out of Stock
Get it Tue, Nov 17 - Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Plastic
Product Highlight: Color
White

Description

–

The PFL344 Mini Louver Hood features a 1/4" x 1/4" grid which provides protection against pests.

  • Polypropylene molded plastic
  • 4 mounting holes
  • 3"-4" diameters have a 1/4" x 1/4" molded fixed louver grid
  • 5"-8" diameters have a 1/2" x 1/2" molded fixed louver grid plus a 1/4" x 1/4" molded grid on the inside frame
  • Good for eave and side wall venting
  • Not recommended for dryer venting

Specs

–
Color:

White

Material:

Plastic

Size:

4"

Product Type:

Vent

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy