Apply to be a TradeMaster!
Main product image of 6" GRV624 Roof Vent Hood Flush Tail w/ Flapper and Screen
Magnifying glass
Hover image to zoom

6" GRV624 Roof Vent Hood Flush Tail w/ Flapper and Screen

SKU:
11793
Rating:
(1)
Q&A:
(0)
6" GRV624 Roof Vent Hood Flush Tail w/ Flapper and Screen
Magnifying glass
Hover image to zoom
$63.23 each
In Stock
In Stock
Get 7 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Material
Galvanized Steel

Description

–
Builder's Best GRV624 Series - 6" Diameter Roof Vent Hood Flush Tail with Flapper and Screen is made from 26-gauge galvanized mill finish steel for strength and durability. It includes a 1/4" x 1/4" removable screen to help block debris and pests, while the flush tail design ensures a clean, streamlined installation. The built-in flapper allows efficient airflow and reduces backdraft.

Specs

–
Includes:

Flapper

Screen

Product Type:

Vent Hood

Size:

6"

Material:

Galvanized Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

What good is a flapper if it don't FLAP ?

Sheesh, made in USA and still can't get a decent part ? While the hood is fairly beefy the "flapper" which is supposed to close when not in use and touted as "energy saving" doesn't CLOSE !?! I gave it a couple of flips by hand to see if it would settle in actually close....it did not. It also is 6" and I thought they're be a collar or some connection point but its just a HOLE !! A FLAT HOLE ? Now I need to find a take off collar or something so i can connect it to the 6" duct.
CHEVEN
CLEVELAND
4 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy