Apply to be a TradeMaster!
Main product image of 4" Duraflo Roof Cap Dryer Exhaust Vent
Magnifying glass
Hover image to zoom

4" Duraflo Roof Cap Dryer Exhaust Vent

SKU:
12425
Rating:
(0)
Q&A:
(0)
4" Duraflo Roof Cap Dryer Exhaust Vent
Magnifying glass
Hover image to zoom
$33.84 each
In Stock
In Stock
Get 12 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Diameter (Inches)
4" Diameter
Product Highlight: Material
Polypropylene
Product Highlight: Finish
Black

Description

–
Builder's Best Duraflo - 4" Diameter Roof Exhaust Vent Cap is constructed from heavy-duty black polypropylene modified for impact and UV resistance. It features a grid/grill designed for bathroom vent installations and includes a 2.635" collar for secure attachment. The grid/grill should not be used when installed as a dryer vent.

Specs

–
Diameter (Inches):

4"

Material:

Polypropylene

Finish:

Black

Product Type:

Roof Cap

Size:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy