Apply to be a TradeMaster!
Main product image of 6" AWM630 Wall Vent Hood w/ Spring Flapper
Magnifying glass
Hover image to zoom

6" AWM630 Wall Vent Hood w/ Spring Flapper

SKU:
12461
Rating:
(0)
Q&A:
(0)
6" AWM630 Wall Vent Hood w/ Spring Flapper
Magnifying glass
Hover image to zoom
$34.39 each
In Stock
In Stock
Get 17 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Material
Aluminum
Product Highlight: Color
Aluminum

Description

–
Builder's Best AWM630 Series - 6" Diameter Wall Vent Hood with Spring Flapper is constructed from 020 mill finish aluminum for lasting durability. It features a spring flapper sized for 4" - 7" vents with a channel designed to hold sound-dampening foam (foam not included). Four mounting holes ensure a secure and stable installation.

Specs

–
Product Type:

Vent Hood

Size:

6"

Includes:

Flapper

Material:

Aluminum

Color:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy