Apply to be a TradeMaster!
Main product image of 6"- 8" GRV824 Roof Vent Hood Flush Tail w/ Flapper and Screen
Magnifying glass
Hover image to zoom

6"- 8" GRV824 Roof Vent Hood Flush Tail w/ Flapper and Screen

SKU:
12634
Rating:
(0)
Q&A:
(0)
6"- 8" GRV824 Roof Vent Hood Flush Tail w/ Flapper and Screen
Magnifying glass
Hover image to zoom
$90.30 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"-8"
Product Highlight: Material
Galvanized Steel
Product Highlight: Finish
Black Powder Coat

Description

–
Builder's Best GRV824 Series - 6" - 8" Roof Vent Hood Flush Tail with Flapper and Screen is made from 26-gauge galvanized steel with a black powder coat finish. It includes a 1/4" x 1/4" removable screen and a flush tail for a streamlined installation.

Specs

–
Material:

Galvanized Steel

Includes:

Screen

Flapper

Product Type:

Vent Hood

Size:

6"-8"

Finish:

Black Powder Coat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy