Apply to be a TradeMaster!
Main product image of 4" GRV824 Roof Vent Hood Flush Tail w/ Flapper and 1/4" Screen
Magnifying glass
Hover image to zoom

4" GRV824 Roof Vent Hood Flush Tail w/ Flapper and 1/4" Screen

SKU:
12636-BUILDERS-BEST
Rating:
(0)
Q&A:
(0)
4" GRV824 Roof Vent Hood Flush Tail w/ Flapper and 1/4" Screen
Magnifying glass
Hover image to zoom
$64.32 each
In Stock
In Stock
Get 6 Tomorrow, Oct 9
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Galvanized Steel

Description

–
Builder's Best GRV824 Series - 4" Diameter Roof Vent Hood with Flush Tail, Flapper, and 1/4" Screen is constructed from 26-gauge galvanized steel with a black powder coat finish. It includes a flush tail design and a 1/4" x 1/4" removable screen for added protection.

Specs

–
Includes:

Screen

Flapper

Product Type:

Vent Hood

Material:

Galvanized Steel

Size:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy