Apply to be a TradeMaster!
Main product image of 10" GRV824 Roof Cap w/ Flush Tail, Flapper, & Screen (Black)
Magnifying glass
Hover image to zoom

10" GRV824 Roof Cap w/ Flush Tail, Flapper, & Screen (Black)

SKU:
12638
Rating:
(0)
Q&A:
(0)
10" GRV824 Roof Cap w/ Flush Tail, Flapper, & Screen (Black)
Magnifying glass
Hover image to zoom
$108.99 each
Out of Stock
Out of Stock
Get it Tue, Nov 17 - Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
10"
Product Highlight: Material
Plastic
Product Highlight: Color
Black

Description

–

The GRV824 is a heavy-duty galvanized roof vent hood featuring a black powder coat finish.

  • Riveted construction, no caulk
  • Draw-formed base
  • 26 gauge galvanized steel with high performance polyester powder coated finish
  • Flapper
  • Recommended for 4/12 roof pitch and steeper
  • Not recommended for flat roofs

Specs

–
Material:

Plastic

Size:

10"

Color:

Black

Product Type:

Roof Cap

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy