Apply to be a TradeMaster!
Main product image of BBQ Gas Outlet with 3/4" NPT Inlet x 3/4" Quick Disconnect Outlet
Magnifying glass
Hover image to zoom

BBQ Gas Outlet with 3/4" NPT Inlet x 3/4" Quick Disconnect Outlet

SKU:
BBQ-SS-75
Rating:
(0)
Q&A:
(0)
BBQ Gas Outlet with 3/4" NPT Inlet x 3/4" Quick Disconnect Outlet
Magnifying glass
Hover image to zoom
$208.79 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
3/4"

Description

–
Features:
  • 3/4" NPT Inlet, 3/4" Quick Disconnect Outlet, male plug included
  • 245,000 BTU NG / 375,000 BTU LP
  • Low Pressure Gas Connection - 1/2 PSI
  • Stainless steel surface mount enclosure
  • Approved to -40°C
  • CSA approved components

Specs

–
Material:

Stainless Steel

Inlet Size:

3/4"

Product Type:

Gas Outlet Box

Outlet Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy