Gas Plugs are wall or deck mounted outlets that let installers connect a gas appliance through a quick disconnect fitting. Burnaby Manufacturing models such as the exterior, concrete deck, and interior versions pair a 3/8 inch quick disconnect outlet with an included male plug. Inlet sizes vary by model, including 1/2 inch NPT, 3/4 inch NPT, and 3/8 inch NPT. Housings range from an 18 gauge 316 stainless steel lockable door with gasket on the exterior, concrete deck, and wood deck versions to a fire rated ABS rough in box and drywall frame on the interior version. The exterior and interior models also include a thermal valve that shuts off gas flow when conditions exceed 300 degrees F. Matching the mounting style, inlet size, and pressure rating to the surface and the gas supply matters because a plug that doesn't fit the job means rework on the install.
Subcategories
Buying Guide
Start with the mounting surface, because it decides the housing. Brick or rock walls call for the exterior style, 4 inch or 6 inch concrete slabs call for the concrete deck style, and wood decks call for the wood deck style. Siding or stone surfaces point to the stainless steel surface mount enclosure with adjustable standoffs. Interior stove or dryer connections point to the rough in box and drywall frame.
Next, match the gas pressure. The exterior, concrete deck, interior, and stainless steel models are described for low pressure gas connection at 1/2 PSI, while the wood deck model is listed at 2 PSI. Check the system pressure against the plug's listed pressure before ordering.
Then check the inlet size against the supply piping. The models described here list 3/8 inch NPT, 1/2 inch NPT, and 3/4 inch NPT inlets, and each uses a 3/8 inch quick disconnect outlet. The concrete deck and wood deck models also list a 1 1/4 inch drainage connection and a 1 1/4 inch gas pipe sleeve connection.
When comparing Gas Plugs, read the capacity and approval lines too. The described models list 60,000 BTU on natural gas and 90,000 BTU on LP. The exterior, concrete deck, and stainless steel models are CSA approved for indoor/outdoor use, and the wood deck model is CSA approved for outdoor use. Compare the connected appliance load against those figures.
Frequently Asked Questions
What are gas plugs used for on a job site?
Gas Plugs give installers a quick disconnect outlet for connecting a gas appliance. The Burnaby Manufacturing models described here use a 3/8 inch quick disconnect outlet with an included male plug. The interior model is described as ideal for stove or dryer connections.
What gas pressure do gas plugs support?
Gas Plugs are rated by model. The exterior, concrete deck, interior, and stainless steel models list low pressure gas connection at 1/2 PSI, and the wood deck model lists 2 PSI. Check the system pressure against the specific plug before installing.
Which gas plug works for a concrete slab?
The concrete deck model in the Gas Plugs category is designed for 4 inch or 6 inch concrete slabs. It has a 3/4 inch NPT inlet, a 1 1/4 inch drainage connection, and a 1 1/4 inch gas pipe sleeve connection. Its door is 18 gauge 316 stainless steel, lockable, with a gasket.
Do gas plugs have a thermal shutoff?
The Burnaby Manufacturing Gas Plugs described here list a thermal valve that shuts off gas flow when conditions exceed 300 degrees F. Local code and the manufacturer's instructions still govern the install.
Are gas plugs approved for outdoor use?
Gas Plugs carry approvals by model. The exterior, concrete deck, and stainless steel models are CSA approved for indoor/outdoor use, and the wood deck model is CSA approved for outdoor use. The interior model is described with a fire rated ABS UL94 rough in box and drywall frame.