Shop Resideo Sale
Main product image of Double Gas Plug with 1/2" Bottom NPT Inlet x 2 x 1/2" Quick Disconnect Outlets
Magnifying glass
Hover image to zoom

Double Gas Plug with 1/2" Bottom NPT Inlet x 2 x 1/2" Quick Disconnect Outlets

SKU:
GO-102-DBL-SS-L90
Rating:
(0)
Q&A:
(0)
Double Gas Plug with 1/2" Bottom NPT Inlet x 2 x 1/2" Quick Disconnect Outlets
Magnifying glass
Hover image to zoom
$338.10 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outlet Size
2" x 1/2"
Product Highlight: Inlet Size
1/2"
Product Highlight: Material
Stainless Steel

Description

–
Features:
  • 1/2" Bottom NPT Inlet, 2 x 1/2" Quick Disconnect Outlets, male plugs included
  • 125,000 BTU NG / 187,000 BTU LP
  • Low Pressure Gas Connection - 1/2 PSI
  • Stainless steel surface mount enclosure
  • CSA approved for indoor/outdoor use
  • Approved to -40°C
  • Complete with adjustable standoffs for siding or stone surface applications
  • Thermal valve shuts off gas flow in conditions over 300°F

Specs

–
Outlet Size:

2" x 1/2"

Inlet Size:

1/2"

Product Type:

Gas Plug

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy