Shop Resideo Sale
Main product image of Stainless Steel Gas Plug with 1/2" Rear NPT Inlet x 1/2" Quick Disconnect Outlet
Magnifying glass
Hover image to zoom

Stainless Steel Gas Plug with 1/2" Rear NPT Inlet x 1/2" Quick Disconnect Outlet

SKU:
GO-102-SS-50
Rating:
(0)
Q&A:
(0)
Stainless Steel Gas Plug with 1/2" Rear NPT Inlet x 1/2" Quick Disconnect Outlet
Magnifying glass
Hover image to zoom
$186.44 each
In Stock
In Stock
Get 13 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outlet Size
1/2"
Product Highlight: Inlet Size
1/2"
Product Highlight: Material
Stainless Steel

Description

–
Features:
  • 1/2" Rear NPT Inlet, 1/2" Quick Disconnect Outlet, male plug included
  • 125,000 BTU NG / 187,000 BTU LP
  • Low Pressure Gas Connection - 1/2 PSI
  • Stainless steel surface mount enclosure
  • CSA approved for indoor/outdoor use
  • Approved to -40°C
  • Complete with adjustable standoffs for siding or stone surface applications
  • Thermal valve shuts off gas flow in conditions over 300°F

Specs

–
Outlet Size:

1/2"

Inlet Size:

1/2"

Product Type:

Gas Plug

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy