Shop Resideo Sale
Main product image of Wood Deck Versatile Gas Plug & Anodized Aluminum Door with 3/4" NPT Inlet x 1/2" Quick Disconnect Outlet
Magnifying glass
Hover image to zoom

Wood Deck Versatile Gas Plug & Anodized Aluminum Door with 3/4" NPT Inlet x 1/2" Quick Disconnect Outlet

SKU:
VGP-GO-102-WDN-AA
Rating:
(0)
Q&A:
(0)
Wood Deck Versatile Gas Plug & Anodized Aluminum Door with 3/4" NPT Inlet x 1/2" Quick Disconnect Outlet
Magnifying glass
Hover image to zoom
$450.16 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Anodized Aluminum
Product Highlight: Outlet Size
1/2"
Product Highlight: Inlet Size
3/4"

Description

–
Features:
  • 3/4" NPT Inlet, 1/2" Quick Disconnect Outlet, male plug included
  • 125,000 BTU NG / 187,000 BTU LP
  • Low Pressure Gas Connection - 1/2 PSI
  • Anodized Aluminum lockable door with gasket
  • 1-1/4" drainage connection
  • 1-1/4" gas pipe sleeve connection
  • Approved to -40°C
  • Thermal valve shuts off gas flow in conditions over 300°F
  • CSA approved for indoor/outdoor use

Specs

–
Material:

Anodized Aluminum

Outlet Size:

1/2"

Product Type:

Gas Plug

Inlet Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy