Shop Resideo Sale
Main product image of Concrete Deck Versatile Gas Plug with 3/4" NPT Inlet x 3/8" Quick Disconnect Outlet, 2 PSI
Magnifying glass
Hover image to zoom

Concrete Deck Versatile Gas Plug with 3/4" NPT Inlet x 3/8" Quick Disconnect Outlet, 2 PSI

SKU:
VGP-GO101-CDN-2-38
Rating:
(0)
Q&A:
(0)
Concrete Deck Versatile Gas Plug with 3/4" NPT Inlet x 3/8" Quick Disconnect Outlet, 2 PSI
Magnifying glass
Hover image to zoom
$303.38 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
3/8"

Description

–
Features:
  • 3/4" NPT Inlet, 3/8" Quick Disconnect Outlet, male plug included
  • 60,000 BTU NG / 90,000 BTU LP
  • High Pressure Gas Connection - 2 PSI
  • 18 gauge 316 stainless steel lockable door with gasket
  • 1-1/4" drainage connection
  • 1-1/4" gas pipe sleeve connection
  • Designed for 4" or 6" concrete slabs
  • Approved to -40°C
  • Thermal valve shuts off gas flow in conditions over 300°F
  • CSA approved for outdoor use

Specs

–
Inlet Size:

3/4"

Product Type:

Gas Plug

Outlet Size:

3/8"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy