Apply to be a TradeMaster!
Main product image of Interior Versatile Gas Plug with 1/2" NPT Inlet x 3/8" Quick Disconnect Outlet, 2 PSI
Magnifying glass
Hover image to zoom

Interior Versatile Gas Plug with 1/2" NPT Inlet x 3/8" Quick Disconnect Outlet, 2 PSI

SKU:
VGP-GO101-INT-2-38
Rating:
(0)
Q&A:
(0)
Interior Versatile Gas Plug with 1/2" NPT Inlet x 3/8" Quick Disconnect Outlet, 2 PSI
Magnifying glass
Hover image to zoom
$184.80 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Thu, Dec 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"

Description

–
Features:
  • 1/2" NPT Inlet, 3/8" Quick Disconnect Outlet, male plug included
  • 60,000 BTU NG / 90,000 BTU LP
  • High Pressure Gas Connection - 2 PSI
  • Fire rated ABS UL94 rough-in box and drywall frame
  • Vent limiter on 2 PSI models for indoor use
  • Ideal for stove or dryer connections
  • Approved to -40°C
  • Thermal valve shuts off gas flow in conditions over 300°F

Specs

–
Inlet Size:

1/2"

Outlet Size:

3/8"

Product Type:

Gas Plug

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy