Shop Resideo Sale
Main product image of Interior Versatile Gas Plug with 3/4" NPT Inlet x 3/4" NPT Outlet, No Quick Disconnect
Magnifying glass
Hover image to zoom

Interior Versatile Gas Plug with 3/4" NPT Inlet x 3/4" NPT Outlet, No Quick Disconnect

SKU:
VGP-INT-75-LQD
Rating:
(0)
Q&A:
(0)
Interior Versatile Gas Plug with 3/4" NPT Inlet x 3/4" NPT Outlet, No Quick Disconnect
Magnifying glass
Hover image to zoom
$168.58 each
In Stock
In Stock
Get 1 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outlet Size
3/4"
Product Highlight: Inlet Size
3/4"

Description

–
Features:
  • 3/4" NPT Inlet, 3/4" NPT Outlet, No Quick Disconnect
  • 245,000 BTU NG / 375,000 BTU LP
  • Low Pressure Gas Connection - 1/2 PSI
  • Fire rated ABS UL94 rough-in box and drywall frame
  • Ideal for stove or dryer connections
  • Approved to -40°C

Specs

–
Product Type:

Gas Plug

Outlet Size:

3/4"

Inlet Size:

3/4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy