Apply to be a TradeMaster!
Main product image of 204EN 76,000 BTU Output, Gas Fired, Chimney Vented, Cast Iron Water Boiler (Nat Gas)
Magnifying glass
Hover image to zoom

204EN 76,000 BTU Output, Gas Fired, Chimney Vented, Cast Iron Water Boiler (Nat Gas)

Brand:
Burnham
SKU:
204EN-G0
Rating:
(0)
Q&A:
(0)
204EN 76,000 BTU Output, Gas Fired, Chimney Vented, Cast Iron Water Boiler (Nat Gas)
Magnifying glass
Hover image to zoom
$3,374.77 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Thu, Dec 17

Lift Gate

–
This product weighs 292 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
76000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Type B Vent (Chimney), Atmospheric
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Height (Inches)
32-1/2" Height
Product Highlight: Depth (Inches)
27" Depth

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's Net AHRI BTU Rating

76,000 BTU Output, Gas Fired, Chimney Vented, Cast Iron Water Boiler w/ Grundfos Pump (Nat Gas)
  • The top selling gas boiler in America, updated and improved!
  • Made in America
  • Designed to be an easy replacement boiler for existing installations

For decades, the Series 2 has been the industry benchmark for cast iron gas-fired boilers. Its time proven design blends a long lasting cast iron heat exchanger with a heavy-duty steel base and high quality boiler controls to provide exceptional value for the homeowner. Heating professionals across the country have relied on the Series 2 to provide their customers years of comfortable, low maintenance operation making it an exceptional value in your home.


Features:
  • 84% AFUE efficiency upgrade
  • Meets DOE-2021 government requirements
  • Chimney vented
  • Standard tapping locations and intuitive electronic controls reduce installation costs
  • Direct replacement for thousands of existing boiler installations
  • Concealed, protected controls and components
  • Lifetime limited warranty

Control Highlights:
  • INCLUDES pre-installed IDL-1200 low water cut off
  • Easy-to-use three button operation and optional adjustments
  • Two pump relays for an additional heating zone or indirect water heater
  • Grundfos Circulator Pump

Specs

–
Height (Inches):

32-1/2"

Depth (Inches):

27"

System Type:

Hydronic (Water)

Features:

EI/Spark Ignition

Phase:

1

Efficiency:

0.84

Vent Type:

Type B Vent (Chimney)

Atmospheric

BTU Input:

103000

Supply Connection:

1-1/4" NPT

IBR Rating:

76000

Fuel Type:

Natural Gas

Voltage:

120v

Vent Size:

5"

Boiler Type:

Standard

DOE Rating:

87000

Gas Connection:

1/2"

BTU Output:

76000

Width (Inches):

14"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy