Apply to be a TradeMaster!
Main product image of 4-5/8" Inverted Corner Plate for Baseray 9A
Magnifying glass
Hover image to zoom

4-5/8" Inverted Corner Plate for Baseray 9A

Brand:
Burnham
SKU:
80741603
Rating:
(2)
Q&A:
(0)
4-5/8" Inverted Corner Plate for Baseray 9A
Magnifying glass
Hover image to zoom
$68.27 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
9A

Specs

–
Used With:

9A

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Right Valve Enclosure Assembly for 9A Baseray Baseboard Heater
SKU: 6074120
Burnham

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good item

Fit grade with my existing heaters. Good quality.
Jack of all trades
Milford, CT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great buying experience!

Purchased end caps for Burnham Base Ray radiators. Changed the order three times because my husband was confused, but we got exactly what we needed quickly. I highly recommend this company.
janek
Lewistown, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy