Apply to be a TradeMaster!
Main product image of Natural Gas Pilot Assembly (24v), 8236065
Magnifying glass
Hover image to zoom

Natural Gas Pilot Assembly (24v), 8236065

Brand:
Burnham
SKU:
8236065
Rating:
(18)
Q&A:
(0)
Natural Gas Pilot Assembly (24v), 8236065
Magnifying glass
Hover image to zoom
$35.99 each
In Stock
In Stock
Get 47 Thu, Oct 29
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Independence Boilers
Product Highlight: System Type
Natural Gas

Description

–
Burnham 8236065 Natural Gas Pilot Assembly (24v)
A natural gas pilot assembly used as an accessory burner component on Burnham Independence boilers where a 24V pilot assembly is specified.

Key Features:
  • Listed as a Natural Gas Pilot Assembly (24v)
  • Product specs list:
  • Application: Accessory
  • Type: Burner
  • System Type: Natural Gas
  • Used With: Independence Boilers
  • Listed as replacing: 8236102, 411-805-000, 412-417-000

Compatibility & Applications:
  • Listed for use with Burnham Independence Boilers
  • Must only be used where the manufacturer specifies this exact part number: 8236065

Installation & Operation Notes:
  • Installation should be performed by a qualified boiler/HVAC technician.
  • Repair parts are obtained through a local wholesale distributor.

Maintenance & Troubleshooting:
  • This is a service replacement part typically used when the existing pilot assembly is being replaced on an applicable Independence boiler.

Specs

–
Application:

Accessory

Type:

Burner

Used With:

Independence Boilers

System Type:

Natural Gas

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Stand Pilot Assembly, Natural Gas, 14662098
SKU: 14662098
Utica-Dunkirk

Product Reviews

5 out of 18 reviews
100% would recommend this product
5
out of 18 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 18 reviews

Is great

Fit exactly always use supply house
Angel
Orange county new York
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Boiler pilot parts

Excellent pix and product description. Competitive pricing. On time delivery
J
Chicago, IL suburb
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I ordered

Like the headline says, it's what I ordered and fits perfectly.
EO
Lafayette IN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely recommend, but hard to find on the website

Exact fit for my for my Well-McCain boiler. Heavy duty and bolts right on the burner tube, exact fit. Only thing is it was hard to find on the website. Searched for several days, even ordered one that I thought that I could make work. My plumber friend was also searching. Then it just showed up on the website search one day. Go figure.
Perserverer
PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

super fast shipping

shipped and arrived in 36 hours, super fast, really saved me
mc2323
Park Ridge, NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best price, delivered quickly

Needed a pilot assembly for a 30yr old boiler. I could not find it in stock locally Ordered online on Sunday and received it Tuesday around noon.
Gary
Boston, MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would buy this product again.

Works excellent and fit is perfect.
Fred
Massachusetts
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

This product fit in a Burnham hot water boiler that was built in 1979.
Tshirt man
Elk Grove Village, IL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

The item came fast and matched the description.
Rez
Massachusetts
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It fit, it works

worked fine,perfect fit.
S
new york, ny
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy