Apply to be a TradeMaster!
Main product image of ES2-6, 130,000 BTU Output High Efficiency Cast Iron Boiler (LP)
Magnifying glass
Hover image to zoom

ES2-6, 130,000 BTU Output High Efficiency Cast Iron Boiler (LP)

Brand:
Burnham
SKU:
ES2-6-LP
Rating:
(0)
Q&A:
(0)
ES2-6, 130,000 BTU Output High Efficiency Cast Iron Boiler (LP)
Magnifying glass
Hover image to zoom
ES2-6-LP has been discontinued
Discontinued August 1, 2017
This product was discontinued by the manufacturer.
Direct Replacement:
ES2-6, 128,000 BTU Output High Efficiency Cast Iron Boiler (LP)
Brand:
Burnham
SKU:ES26BPI-T
(0)
Backorder
Backorder
Get it Thu, Aug 27 - Tue, Sep 29
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Fuel Type
Propane
Product Highlight: Vent Type
Atmospheric
Product Highlight: Warranty
1 Year (Boiler Parts), 25 Year Limited (Heat Exchanger) Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
175000 BTUs
Product Highlight: Capacity (Gallons)
5 Gallons

Description

Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's IBR Net Output Rating

The Burnham ES2 boiler is the first all new, atmospheric, gas-fired, cast iron boiler for home heating that has been designed in decades. The ES2 Series boasts many innovative features including a proven, long-lasting, American-made cast iron heat engine, the ease and simplicity of atmospheric venting, an exclusive control system that provides features unrivaled by any boiler in the market, an unparalleled 85% efficient ENERGY STAR® rating for an atmospheric gas boiler, and an attractive exterior which is equivalent or superior to the design of the most sophisticated condensing boilers.

Features:
  • The only 85% AFUE Atmospheric Cast Iron Boiler Available
  • Qualifies for Energy Star Rebates
  • Efficient Operation Saves Homeowners Money
  • Innovative Design, Made in America
  • Ideal Replacement for Millions of Existing Boiler Installations
  • Burnham IQ Control System
  • True Plug & Play Controls Utilizing Burnham IQ Option Cards
  • Auxiliary High Limit
  • Optional LCD Touch Screen Display Sold Separately
  • Altitude up to 10,000 ft

Specs

Fuel Type:

Propane

Vent Type:

Atmospheric

Boiler Type:

High Efficiency

BTU Input:

175000

DOE Rating:

149000

Efficiency:

85%

System Type:

Hydronic (Water)

Capacity (Gallons):

5

Water Connection:

1-1/4"

Gas Connection:

1/2"

Vent Size:

6"

Features:

EI/Spark Ignition

Height (Inches):

41"

Width (Inches):

21-1/2"

Weight (lbs):

410 lbs

Depth (Inches):

33"

Warranty:

1 Year (Boiler Parts), 25 Year Limited (Heat Exchanger)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Need help calculating?
Use Our Calculator

Compare Similar Products

Brand
Fuel Type
BTU Input
DOE Rating
Efficiency
Vent Size
CURRENT ITEM
Product Image of ES2-6, 130,000 BTU Output High Efficiency Cast Iron Boiler (LP)
ES2-6, 130,000 BTU Output High Efficiency Cast Iron Boiler (LP)
SKU: ES2-6-LP
Propane
175000
149000
85%
6"
Box

ES2-6 LP

Replacement Parts

SKU: ES2-6-LP

Brand: Burnham

Search Parts:
SEARCH PARTS
Canopy Sealing Strip for Burnham for ES2 & V8H Boilers (10 Feet), 6206001
6206001
Burnham
(2)
Product Image of no image
Flue Baffle
102678-01
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM