Apply to be a TradeMaster!
Main product image of P203 45,000 BTU Output, Standing Pilot Cast Iron Boiler (Propane)
Magnifying glass
Hover image to zoom

P203 45,000 BTU Output, Standing Pilot Cast Iron Boiler (Propane)

Brand:
Burnham
SKU:
P203-LP
Rating:
(2)
Q&A:
(3)
P203 45,000 BTU Output, Standing Pilot Cast Iron Boiler (Propane)
Magnifying glass
Hover image to zoom
P203-LP has been discontinued
Discontinued November 28, 2012
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: BTU Output
45000 Max BTUs
Product Highlight: Fuel Type
Propane
Product Highlight: Vent Type
Atmospheric
Product Highlight: Warranty
1 Year (Boiler Parts), 25 Year Limited (Heat Exchanger) Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Width (Inches)
20" Width

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Cast iron durability and Burnham quality craftsmanship make the Series 2 residential gas boiler ideal for the replacement and new construction markets. The Series 2 line combines traditional atmospheric draft design with proven boiler controls to ensure reliable, trouble-free operation.

Features:
  • AFUE 80%
  • Natural Draft
  • LP Gas
  • Cast Iron Heat Exchanger, 2?10 Sections
  • Direct Replacement for Thousands of Existing Boiler Installations
  • Solid, Reliable, Time-Tested Design
  • Standing Pilot
  • Lifetime Limited Warranty


Specs

–
Fuel Type:

Propane

Vent Type:

Atmospheric

Boiler Type:

Standard

Efficiency:

80%

Width (Inches):

20"

System Type:

Hydronic (Water)

Height (Inches):

45.625"

Features:

Standing Pilot

Depth (Inches):

24-3/4"

Vent Size:

4"

Water Connection:

1-1/2"

Gas Connection:

1/2"

BTU Input:

62000

BTU Output:

45000

Warranty:

1 Year (Boiler Parts), 25 Year Limited (Heat Exchanger)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

36 Replacement Parts

Flame Roll-Out Switch Mounting Bracket, 7186018
SKU: 7186018
Burnham
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Save space, easy to unload, works good

Bought this to replace an old similar Burnham boiler. It is easy to handle, and works good.
Joe
Boston, MA
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Boiler, pilot assembly needs work

Used Burnham boilers for over 6 years, and I'm glad to have recently found a well priced source [...] Had trouble getting the pilot to stay lit, originally I thought it was due to windy conditions, but even on wind still days it would go out. Checked the gas pressure [LP], it was correct. Removed the pilot assembly to make sure the orfice was clean, adjusted the pilot flame size, all to no avail. Finally tweaked the thermocouple/pilot assembly plate to bring the thermocouple 1/16" closer to the pilot and that did it, no more pilot going out at random times.Good product and I will continue to use, however maybe quality control could be improved.
Wolf
Whatcom County,WA
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Not sure if this comes under Compatibilty. I need a new furnance I got two estimates.One is for a Burnham #203 PI LP Gas Boiler and the other is a Burnham 303 PI LP gas. My house is 1100 Sq. feet. Would like to know if one would be better than the other for heating my house?

Asked by Bob 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Either unit would work as long as they can both meet the BTU requirement of your house. Series 3 units are more efficient than Series 2 models. Series 3 boilers also feature the IQ Control System.

Was this review helpful to you?

Q: new to boilers this is my first home, I'm looking for a natural gas boiler that can cover 1898 sq ft and three heat zones, name brand burnhan if possible?

Asked by Jason 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Any Burnham boiler can heat three zones if the zones are set up properly. The P203 may be undersized for a house that size, but the only way to be sure would be to determine a BTU requirement. In addition to square footage, climate and the insulation quality play a role in calculating this figure. Our BTU Calculator ( http://www.pexsupply.com/pex/control/BTUCalculator ) can give you a good estimate, but a full heat loss calculation may be necessary.

Was this review helpful to you?

Q: Why must the chimney be 15 feet high by 4"? If a chimney has a much larger diameter, can it be shorter? Where do you measure from? Top of the boiler or top of the damper, etc.?

Asked by Wayne 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

We would not advise that you deviate from the manufacturer's recommendations. The 15' length is from the bottom of the draft hood opening to the top of the chimney.

Was this review helpful to you?