The Day Savers – A National Tradesmen Day Contest
Main product image of IN4, 65,000 BTU Output Packaged Independence Steam Boiler, Electronic Ignition (Nat Gas)
Magnifying glass
Hover image to zoom

IN4, 65,000 BTU Output Packaged Independence Steam Boiler, Electronic Ignition (Nat Gas)

Brand:
Burnham
SKU:
PIN4SNI-HE2
Rating:
(0)
Q&A:
(0)
IN4, 65,000 BTU Output Packaged Independence Steam Boiler, Electronic Ignition (Nat Gas)
Magnifying glass
Hover image to zoom
$4,759.14 each
Backorder
Backorder
Get it Thu, Oct 8 - Mon, Nov 9

Lift Gate

This product weighs 412 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: BTU Output
65000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Warranty
1 Year (Parts)/10 Year (Heat Exchanger) Warranty
Product Highlight: System Type
Steam
Product Highlight: BTU Input
105000 BTUs

Description

Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's IBR Net Output Rating


Burnham's Independence Series gas-fired boilers offer all of the benefits of hydronic heat plus the advantages of high quality, reliable cast iron construction and advanced engineering.


Features:

  • Steam boiler
  • Natural gas
  • Natural draft
  • Cast iron sectional design
  • 10 year warranty on the heat exchanger
  • Stainless steel burners ensure years of reliable, rust-free operation
  • Step-opening gas valve enables boiler to start on low fire and progress to high fire. This provides safe & smooth operation, quiet ignition, and longer component life.
  • Industrial quality pressuretrol for accurate, trouble-free control
  • Equipped with fuel-saving vent damper which automatically closes the flue and preserves system heat after the burner shuts off. This damper opens automatically prior to burner ignition.
  • Rear drafthood installs in low overhead areas and allows for clearance and flexibility of installation with existing piping


 Packaged Boilers Add: 

  • Pressure limit
  • 24V transformer
  • Probe type LWCO
  • Junction box
  • Thermostat isolating relay
  • Electronic ignition assembly
  • 15 PSI safety valve
  • Steam gauge
  • Gauge glass
  • 3/4" drain valve
  • Wiring harness

Specs

Warranty:

1 Year (Parts)/10 Year (Heat Exchanger)

IBR Rating:

65000

System Type:

Steam

Features:

Atmospheric Vent

BTU Input:

105000

BTU Output:

65000

DOE Rating:

87000

Fuel Type:

Natural Gas

Efficiency:

82%

Contact

+
Help Face

Questions?

Our Customer Support will be opening late today. We apologize for any inconvenience.
Call or text 888-757-4774
Special Hours
9am7:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


45 Replacement Parts

Washer, 5/16, USS, 80860601
SKU: 80860601
Burnham
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy