Apply to be a TradeMaster!
Main product image of Igniter/Sensor Cable - 36" Honeywell, 8236084
Magnifying glass
Hover image to zoom

Igniter/Sensor Cable - 36" Honeywell, 8236084

Brand:
Burnham
SKU:
8236084
Rating:
(11)
Q&A:
(0)
Igniter/Sensor Cable - 36" Honeywell, 8236084
Magnifying glass
Hover image to zoom
$54.74 each
In Stock
In Stock
Get 6 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Series 2 Boilers

Description

–
Ignition / Sensor Cable 36" 202-210 Honeywell 394800-36

Specs

–
Application:

Accessory

Type:

Sensor

Used With:

Series 2 Boilers

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Intermittent Pilot Control, S8610U3009
SKU: S8610U3009
Resideo

Product Reviews

4.82 out of 11 reviews
91% would recommend this product
4.82
out of 11 Reviews
91% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
0%
3 star
9%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

It is defiantly a go to place for plumbing parts

I needed to replace and igniter and no other place had the one fitting my boiler. Supply House had the part, the website contained a very clear description and it was easy to determine if this was the one. The most exciting thing was that I removed it 24 hours later. I don't know how they did it but they must be very hard working people to beet Amazon on delivery time. It is defiantly a go to place for plumbing parts.
VS

Most Liked Negative Review

Ok product

I bought this item as a back up. The newer model is the one I prefer. Good to have in case of emergency.
Showing 1-10 of 11 reviews

Always fast delivery

Always fast delivery. And with boiler products in the cold winter fast delivery is everything.
Boilersam
Connecticut
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

WORKS AS DESCRIBED

WORKS AS DESCRIBED
QUADZILLA
NEW YORK
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Ignitor cord exactly what I needed and at a good price.

I needed to replace my ignition cord for my heating boiler. It was exactly what I needed and came in a short time. Went to local heating sales houses and facilities with no luck in what I needed. I have used this supply house several times and they always come through at a good price.
Boiler Tech
University Place, WA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It is defiantly a go to place for plumbing parts

I needed to replace and igniter and no other place had the one fitting my boiler. Supply House had the part, the website contained a very clear description and it was easy to determine if this was the one. The most exciting thing was that I removed it 24 hours later. I don't know how they did it but they must be very hard working people to beet Amazon on delivery time. It is defiantly a go to place for plumbing parts.
Agnes
Maspeth, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good replacement part and fairly quick delivery .

It was slightly longer than one that was replaced , but works and fits just fine .
Razz
SW Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Ok product

I bought this item as a back up. The newer model is the one I prefer. Good to have in case of emergency.
Not good not bad
USA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Quality

Good quality and fast shipping!
Jared
New York
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great for Montigo gas fireplace

We have a Montigo gas fireplace. I'm not sure how it got into this house since it appears there are no dealers for 250 miles. The old igniter cable was dry and cracked preventing the fireplace from lighting properly. While this cable was a bit long, it fits and works perfectly.
Homeowner
Medford, OR
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again!

We use this product regularly in our company and need to keep stock
Jamie
Red Wing, MN
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Silicone Rubber Cable

This is a fine quality silicone rubber high voltage cable. It has a right angle boot for the spark plug connection and an insulated 1/4" quick disconnect female connector to plug into the ECU. Interestingly, the 30" version costs more than the 36" cable.
scotchloks
Boston, MA
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy