Apply to be a TradeMaster!
Main product image of IN5, 86,000 BTU Output Packaged Independence Steam Boiler, Electronic Ignition (Nat Gas)
Magnifying glass
Hover image to zoom

IN5, 86,000 BTU Output Packaged Independence Steam Boiler, Electronic Ignition (Nat Gas)

Brand:
Burnham
SKU:
PIN5SNI-HE2
Rating:
(0)
Q&A:
(0)
IN5, 86,000 BTU Output Packaged Independence Steam Boiler, Electronic Ignition (Nat Gas)
Magnifying glass
Hover image to zoom
$4,690.07 each
Backorder
Backorder
Get it Fri, Dec 4 - Mon, Jan 11

Lift Gate

–
This product weighs 485 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
86000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Warranty
1 Year (Parts)/10 Year (Heat Exchanger) Warranty
Product Highlight: System Type
Steam
Product Highlight: BTU Input
140000 BTUs
Product Highlight: Width (Inches)
21" Width

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's IBR Net Output Rating

IN5 Independence Boiler - Steam, NG, EI, 1" Burner, CG400 LWCO Damper

Burnham's Independence Series gas-fired boilers offer all of the benefits of hydronic heat plus the advantages of high quality, reliable cast iron construction and advanced engineering.

Features:
  • Steam boiler
  • Natural gas
  • Natural draft
  • Cast iron sectional design
  • 10 year warranty on the heat exchanger
  • Stainless steel burners ensure years of reliable, rust-free operation
  • Step-opening gas valve enables boiler to start on low fire and progress to high fire. This provides safe & smooth operation, quiet ignition, and longer component life.
  • Industrial quality pressuretrol for accurate, trouble-free control
  • Equipped with fuel-saving vent damper which automatically closes the flue and preserves system heat after the burner shuts off. This damper opens automatically prior to burner ignition.
  • Rear drafthood installs in low overhead areas and allows for clearance and flexibility of installation with existing piping

Packaged Boilers Add:
  • Pressure limit
  • 24V transformer
  • Probe type LWCO
  • Junction box
  • Thermostat isolating relay
  • Electronic ignition assembly
  • 15 PSI safety valve
  • Steam gauge
  • Gauge glass
  • 3/4” drain valve
  • Wiring harness

Specs

–
Fuel Type:

Natural Gas

BTU Input:

140000

BTU Output:

86000

DOE Rating:

115000

IBR Rating:

86000

Efficiency:

82%

System Type:

Steam

Vent Size:

6"

Features:

Electronic Ignition

Width (Inches):

21"

Weight (lbs):

485 lbs

Warranty:

1 Year (Parts)/10 Year (Heat Exchanger)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


45 Replacement Parts

Igniter/Sensor Cable - 36" Honeywell, 8236084
SKU: 8236084
Burnham
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy