Shop Resideo Sale
Main product image of PV8H3WET, 104,000 BTU Output V8H Water Boiler w/ Tankless Coil and Hydrostat, no Burner (Oil)
Magnifying glass
Hover image to zoom

PV8H3WET, 104,000 BTU Output V8H Water Boiler w/ Tankless Coil and Hydrostat, no Burner (Oil)

Brand:
Burnham
SKU:
PV8H3WET-TLWFH
Rating:
(0)
Q&A:
(0)
PV8H3WET, 104,000 BTU Output V8H Water Boiler w/ Tankless Coil and Hydrostat, no Burner (Oil)
Magnifying glass
Hover image to zoom
$3,864.55 each
Out of Stock
Out of Stock
Get it Fri, Nov 27 - Tue, Dec 8

Lift Gate

–
This product weighs 495 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
104000 Max BTUs
Product Highlight: Fuel Type
Oil
Product Highlight: Vent Type
Atmospheric
Product Highlight: Warranty
1 Year (Boiler Parts), 25 Year Limited (Heat Exchanger) Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Depth (Inches)
17-1/8" Depth

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's Net AHRI BTU Rating


V8H Boiler for High with Tankless Coil, Hydrostat & Circulator Pump with High Altitude Configuration.

 This item does not come with a burner. This must be purchased separately. 


The V8H oil-fired boiler is designed for quiet operation while providing years of reliable and efficient service. As always, the jacket design and burner enclosure give the V8 a modern, finished appearance, and it is available in multiple heating capacities that can be configured for water or steam - with or without a tankless hot water heating coil. As one of the most versatile boilers available, the V8 is intended for installation in a wide variety of home styles and sizes.


Features:

  • Cast iron sectional design
  • Optional tankless water heater
  • Durable push-nipple connections between boiler sections - will not deteriorate when exposed to petroleum-based antifreeze
  • Easy to clean and service - side and top cleanouts provide complete access to flueways
  • Full swing-away burner door
  • Lifetime limited warranty

Intelligent Oil Boiler Control

  • Standard on V8H water boilers
  • Combines aquastat and relay functions into a single module
  • Two customizable integrated switching relays for easy addition of additional heating zone or indirect water heater
  • Energy saving "thermal purge", which works by circulating residual warm water (140° or above) in the heating system before firing the boiler
  • LED display for boiler status and trouble codes
  • Extensively tested and proven in thousands of existing installations

Standard Equipment

  • Cast iron section assembly: Wet base construction, quick release top outlet canopy, removable right side flue plates
  • Intelligent Oil Boiler Control System (water only)
  • Cast iron swing door
  • Flange mounted retention oil burner
  • Insulated deluxe jacket with lift-off side panel
  • Boiler drain valve
  • Safety relief valve
  • Pressure temperature gauge
  • High limit & relay
  • Draft regulator
  • Gauge glass set (steam only)
  • Steam gauge (steam only)
  • Probe-type LWCO (steam only)
  • 8 and 9 section models always shipped as individually crated knock-downs

Specs

–
Warranty:

1 Year (Boiler Parts), 25 Year Limited (Heat Exchanger)

Depth (Inches):

17-1/8"

Application:

Heating

Vent Type:

Atmospheric

DOE Rating:

120000

Fuel Type:

Oil

Burner Brand:

None

System Type:

Hydronic (Water)

Width (Inches):

24"

Height (Inches):

32.25"

Efficiency:

86%

BTU Output:

104000

Features:

High Altitude

Includes:

Tankless Heater

BTU Input:

140000

IBR Rating:

104000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy