Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.
Note: Product Title reflects this boiler's Net AHRI BTU Rating
With Tankless Coil
The V8H oil-fired boiler is designed for quiet operation while providing years of reliable and efficient service. As always, the jacket design and burner enclosure give the V8 a modern, finished appearance, and it is available in multiple heating capacities that can be configured for water or steam - with or without a tankless hot water heating coil. As one of the most versatile boilers available, the V8 is intended for installation in a wide variety of home styles and sizes. Beginning October 1, 2020, 03 through 07 section V8H water boilers will be upgraded to the DOE-2021 efficiency requirement of 86% AFUE.
Features:
FuelSmart HydroStat 3250-Plus Boiler Control
Standard Equipment
| DOE Rating: | 148000 |
|---|---|
| BTU Output: | 129000 |
| IBR Rating: | 129000 |
| BTU Input: | 170000 |
| Application: | Heating |
| Warranty: | 1 Year (Boiler Parts), 25 Year Limited (Heat Exchanger) |
| Material: | Cast Iron |
| Flue Connection: | 6" |
| System Type: | Hydronic (Water) |
| Fuel Type: | Oil |
| Burner Brand: | Beckett |
| Burner Capacity: | 1.20 GPH |
| Includes: | Tankless Heater |
| Depth (Inches): | 22-1/8" |
| Efficiency: | 86.1% |
| Height (Inches): | 32.25" |
| Vent Type: | Atmospheric |