| Fuel Type: | Natural Gas |
|---|---|
| Efficiency: | 84% |
| BTU Input: | 38000 |
| IBR Rating: | 28000 |
| BTU Output: | 28000 |
| DOE Rating: | 32000 |
| System Type: | Hydronic (Water) |
| Width (Inches): | 14" |
| Pump Type: | Grundfos |
| Voltage: | 120v |
| Features: | EI/Spark Ignition |
| Phase: | 1 |
| Vent Size: | 4" |
| Vent Type: | Atmospheric |
| Return Connection: | 1-1/4" NPT |
| Supply Connection: | 1-1/4" NPT |
| Gas Connection: | 1/2" |

Replacement Parts
SKU: X-202N-GH
Brand: Burnham


