Apply to be a TradeMaster!
Filter menu expanded

Filters

6 items
Reset

SORT

Product Availability
–

BTU Input
–

0 - 50,000 (2)
60,000 - 70,000 (1)
70,000 - 80,000 (1)
100,000+ (3)

BTU Output
–

50,000 - 75,000 (1)
75,000 - 100,000 (1)
100,000 - 125,000 (1)
125,000 - 150,000 (1)

DOE Rating
–

117000 (1)
146000 (1)
32,000 (2)
59000 (1)
88000 (1)

Price Range
–

$2000 to $2500 (2)
$2500 to $3000 (3)
$3500 to $4000 (1)

Burnham X-2 Boilers

Help Face
Need a little help?
6 items
Grid
List
Compare
Product Image of X-203 51,000 BTU Output 3 Section Gas Boiler (NG)
$2,585.55 each
Backorder
Get it by Wed, Dec 23 - Thu, Jan 28
Backorder
Get it by Wed, Dec 23 - Thu, Jan 28
Compare
Product Image of X-202 - 28,000 BTU Output, Gas Fired, Chimney Vented Cast Iron, Water Boiler w/ Grundfos Pump (NG)
$2,251.42 each
Backorder
Get it by Wed, Dec 23 - Thu, Jan 28
Backorder
Get it by Wed, Dec 23 - Thu, Jan 28
Compare
Product Image of X-202 - 28,000 BTU Output, Gas Fired, Chimney Vented, Cast Iron, Water Boiler w/ Taco Pump (NG)
$2,251.42 each
Backorder
Get it by Wed, Dec 23 - Thu, Jan 28
Backorder
Get it by Wed, Dec 23 - Thu, Jan 28
Compare
Product Image of X-204 77,000 BTU Output 3 Section Gas Boiler (NG)
$2,954.14 each
Backorder
Get it by Wed, Dec 23 - Thu, Jan 28
Backorder
Get it by Wed, Dec 23 - Thu, Jan 28
Compare
Product Image of X-205 102,000 BTU Output 3 Section Gas Boiler (NG)
$2,703.61 each
Backorder
Get it by Wed, Dec 23 - Thu, Jan 28
Backorder
Get it by Wed, Dec 23 - Thu, Jan 28
Compare
Product Image of X-206 127,000 BTU Output 3 Section Gas Boiler (NG)
$3,635.32 each
Backorder
Get it by Wed, Dec 23 - Thu, Jan 28
Backorder
Get it by Wed, Dec 23 - Thu, Jan 28
Resources
FAQs, Manuals & Videos
Articles
More About Burnham X-2 Boilers

Burnham X-2 boilers are cast iron, gas-fired hot water boilers designed for residential and light commercial heating replacements. Built around an American-made cast iron heat exchanger that promotes turbulent water flow, the series reaches an 84 percent AFUE rating across seven sizes ranging from 70,000 to 280,000 BTU input. Matching that range to an existing system load lets installers avoid rounding up to the next available capacity, which keeps the boiler from short cycling. An integrated control with built-in diagnostics comes standard on every size, shortening troubleshooting time on a service call. Industry-standard tapping locations mean the X-2 can often drop into a boiler room built around an older cast iron unit without reworking supply, return, or vent connections. Heating contractors replacing aging cast iron boilers ahead of winter often reach for the X-2 series because it combines efficiency, sizing flexibility, and a familiar piping layout in one product line.

Subcategories

  • 70-105 MBH Models: The smallest X-2 sizes cover 70,000 to 105,000 BTU input, sized for single-family homes and smaller multi-zone systems. Contractors typically spec one of these sizes when replacing an undersized or aging cast iron boiler in a home with modest square footage. Every size in the series shares the same 84 percent AFUE rating and cast iron heat exchanger, so efficiency doesn't drop at the smaller end of the lineup. Tapping locations stay consistent across sizes as well, keeping the piping layout familiar regardless of which model gets installed.
  • 140-210 MBH Models: Mid-range X-2 models cover 140,000 to 210,000 BTU input, a common fit for larger homes or small multi-family buildings with higher heat loss. Installers moving up from a smaller cast iron boiler into this range still work with the same industry-standard tapping locations, so the piping changes are usually minimal. Each model in this range carries the series' 84 percent AFUE rating and integrated diagnostic control. Sizing still needs to be based on an actual heat loss calculation rather than the capacity of the boiler being replaced.
  • 245-280 MBH Models: The largest X-2 sizes reach 245,000 to 280,000 BTU input, covering bigger residential systems and light commercial applications. Contractors serving larger buildings or higher-demand hydronic systems turn to this range when a mid-size boiler can't keep up with the load. Every model at this size keeps the same cast iron heat exchanger and 84 percent AFUE rating as the rest of the series, so efficiency stays consistent at the top of the lineup. Venting and gas supply sizing deserve extra attention at this capacity, since larger input demands more combustion air and a properly sized gas line.
  • Integrated Boiler Controls: Each X-2 boiler ships with an integrated control that reports diagnostic information directly on the unit, cutting down on guesswork during a service call. The control works the same way across every size in the series, so a technician familiar with one X-2 model can troubleshoot any other size without learning a new interface. Diagnostic codes on the control help narrow down common issues like ignition faults or limit trips before opening up the jacket. Pairing that control with the boiler's standard tapping locations makes the X-2 a straightforward swap for many existing cast iron installations.
  • Buying Guide

    Selecting the right Burnham X-2 boiler starts with matching input capacity to the actual heat loss of the building, not the size of the boiler being replaced. A Manual J or equivalent heat loss calculation keeps the new unit from being oversized, which can lead to short cycling and lower real-world efficiency even though the rated AFUE stays at 84 percent. Seven available sizes in the X-2 lineup, spanning 70,000 to 280,000 BTU input, usually offer a close match once the load is known, without having to step up to a larger series. Piping and venting compatibility matter next. Burnham X-2 boilers use industry-standard tapping locations, so a straight swap for an existing cast iron boiler is often possible, though the existing chimney or vent connector should still be checked against the new unit's flue requirements before installation. Circulator selection and zoning setup should be confirmed at this stage too, since the boiler's control needs to match however the system is zoned. Finally, contractors should factor in the integrated control's diagnostic display when planning service work, since it can flag common fault codes without additional tools. Stocking a few common replacement parts, such as igniters and pressure relief valves, alongside the boiler itself cuts down on return trips for routine startup issues.

    Frequently Asked Questions

    What sizes are available in the Burnham X-2 boiler series?

    The X-2 series comes in seven sizes ranging from 70,000 to 280,000 BTU input, which covers most residential and light commercial replacement jobs without needing to switch to a different Burnham series.

    What efficiency rating does the X-2 series carry?

    Burnham X-2 boilers carry an 84 percent AFUE rating across the lineup, based on the cast iron heat exchanger design used in every size.

    Can an X-2 boiler replace an older cast iron unit without repiping?

    In most cases yes, since the series uses industry-standard tapping locations that match common existing supply, return, and vent configurations, though the vent connector should still be checked against the new unit's requirements.

    Does the X-2 series include built-in diagnostics?

    Yes, each unit ships with an integrated boiler control that reports diagnostic information, which helps narrow down service calls without extra tools.

    What's the heat exchanger made from?

    The X-2 uses an American-made cast iron heat exchanger designed to promote turbulent water flow for efficient heat transfer.

Didn't find what you're looking for? 
Let us know
.