Apply to be a TradeMaster!
Main product image of 1/4" Flare Access Body, Solder End 3/16" ID, 1/4", 5/16" OD w/ CD2245 Brass Cap & Valve Core
Magnifying glass
Hover image to zoom

1/4" Flare Access Body, Solder End 3/16" ID, 1/4", 5/16" OD w/ CD2245 Brass Cap & Valve Core

Brand:
C&D Valve
SKU:
CD1200
Rating:
(1)
Q&A:
(0)
1/4" Flare Access Body, Solder End 3/16" ID, 1/4", 5/16" OD w/ CD2245 Brass Cap & Valve Core
Magnifying glass
Hover image to zoom
$1.72 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: ID
3/16"
Product Highlight: OD
1/4", 5/16"
Product Highlight: Connection Type
Solder, Flare Connection
Product Highlight: Material
Brass

Description

–
1/4" Male Flare Access Body, Solder End 3/16" ID, 1/4", 5/16" OD w/ CD2245 Brass Cap & Valve Core

Specs

–
Product Type:

Cap

Adapter

Core

Size:

1/4"

ID:

3/16"

OD:

1/4"

5/16"

Connection Type:

Solder

Flare

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

WILL BUY AGAIN

DELIVERY HAS BEEN A LITTLE SLOW BUT YOU WAIT FOR GOOD THINGS.
The fuelport guy
W.PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy