Apply to be a TradeMaster!
Main product image of 1/4" Flare x 1/4" MPT Straight Swivel Connector (2 Pack)
Magnifying glass
Hover image to zoom

1/4" Flare x 1/4" MPT Straight Swivel Connector (2 Pack)

Brand:
C&D Valve
SKU:
CD1454/2
Rating:
(1)
Q&A:
(0)
1/4" Flare x 1/4" MPT Straight Swivel Connector (2 Pack)
Magnifying glass
Hover image to zoom
$8.92 each
In Stock
In Stock
Get 9 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4" x 1/4"
Product Highlight: Material
Brass

Description

–
Product Features
  • Straight connector- forged 1/4" flare nut x 1/4" m. flare access
  • All brass, tube has depressor tip, one valve core installed

Specs

–
Product Type:

Connector

Size:

1/4" x 1/4"

Material:

Brass

Type:

Swivel Connector

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again

Just what I needed to extend the service port connection
Bill
Hazel Green Alabama
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy