Apply to be a TradeMaster!
Main product image of 1/4" Red Anodized Aluminum Hex Cap (Pack of 10)
Magnifying glass
Hover image to zoom

1/4" Red Anodized Aluminum Hex Cap (Pack of 10)

Brand:
C&D Valve
SKU:
CD2235R/10
Rating:
(0)
Q&A:
(0)
1/4" Red Anodized Aluminum Hex Cap (Pack of 10)
Magnifying glass
Hover image to zoom
$6.16 each
In Stock
In Stock
Get 22 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Material
Aluminum
Product Highlight: Used With
A2L
Product Highlight: Color
Red

Description

–
Durable red anodized aluminum 1/4"refrigerant hex caps for sealing standard SAE flare service ports. Available in 6 or 10 pack quantities, these high-visibility caps are easy to install with a wrench and help protect against refrigerant leaks and contamination.

Features:
  • Hex head allows easy tightening with wrench
  • Bright red anodized aluminum metal improves visibility and identification
  • Helps prevent refrigerant leaks and contamination
  • Made from durable anodized aluminum for corrosion resistance
  • Available in convenient 6 or 10 pack quantities
  • Reliable seal for HVAC service valves, easy to identify, long-lasting material, simple installation

Specs

–
Used With:

A2L

Material:

Aluminum

Color:

Red

Size:

1/4"

Product Type:

Hex Cap

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy