Apply to be a TradeMaster!
Main product image of 1/4" Red Anodized Flare Locking Cap for A2L (Pack of 10)
Magnifying glass
Hover image to zoom

1/4" Red Anodized Flare Locking Cap for A2L (Pack of 10)

Brand:
C&D Valve
SKU:
CD2290R/10
Rating:
(0)
Q&A:
(0)
1/4" Red Anodized Flare Locking Cap for A2L (Pack of 10)
Magnifying glass
Hover image to zoom
$66.28 each
In Stock
In Stock
Get 116 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
A2L
Product Highlight: Size
1/4"
Product Highlight: Color
Red
Product Highlight: Material
Aluminum

Description

–
C&D A2L Red Anodized Aluminum Locking Caps-10 Pack: Optimize your HVAC maintenance and installation projects with this 10-pack of C&D Valve 1/4" Anodized Aluminum Locking Caps, each constructed with a sturdy brass inner core. These caps are designed to securely fit standard 1/4" Schrader valves, providing a robust defense against unauthorized access and refrigerant leaks. The anodized aluminum exterior ensures superior corrosion resistance, making them suitable for various environmental conditions. This 10-pack is tailored for HVAC professionals and contractors who require dependable, tamper-resistant caps for multiple systems, ensuring both security and compliance across various job sites.

Features:
  • High-Quality Construction - Anodized aluminum body with a solid brass core for long-lasting performance.
  • Tamper-Proof Mechanism - Specialized removal tool required, enhancing system security.
  • Standard Fit - Compatible with all 1/4" Schrader valves commonly used in HVAC systems.
  • Weather-Resistant - Anodized finish provides excellent protection against corrosion and wear.
  • Bulk Packaging - Convenient 10-pack suited for professional use and multiple installations.
  • Regulatory Compliance - Helps meet industry standards for refrigerant safety and security.
  • HVAC locking caps 10-pack anodized aluminum
  • brass core Schrader valve security caps
  • Tamper-resistant refrigerant caps for contractors
  • 1/4" HVAC system locking caps bulk
  • Durable anodized aluminum HVAC caps
  • IRC and IMC cod compliant

Specs

–
Used With:

A2L

Size:

1/4"

Color:

Red

Material:

Aluminum

Product Type:

Locking Cap

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy