Apply to be a TradeMaster!
Main product image of 1/4" Red Anodized Flare Locking Cap for A2L (Pack of 2)
Magnifying glass
Hover image to zoom

1/4" Red Anodized Flare Locking Cap for A2L (Pack of 2)

Brand:
C&D Valve
SKU:
CD2290R/2
Rating:
(0)
Q&A:
(0)
1/4" Red Anodized Flare Locking Cap for A2L (Pack of 2)
Magnifying glass
Hover image to zoom
$13.95 each
In Stock
In Stock
Get 41 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Used With
A2L
Product Highlight: Color
Red
Product Highlight: Material
Aluminum

Description

–
C&D A2L Red Anodized Aluminum Locking Caps-2 Pack: Ensure the integrity of your HVAC system with this 2-pack of C&D Valve 1/4" Anodized Aluminum Locking Caps, each featuring a robust brass inner core. These tamper-resistant caps are meticulously engineered to fit standard 1/4" Schrader valves, providing a secure barrier against unauthorized access and potential refrigerant leaks. The anodized aluminum exterior offers exceptional corrosion resistance, while the brass core ensures a precise and durable fit. Ideal for residential HVAC maintenance or small-scale installations, this 2-pack delivers professional-grade security and compliance in a convenient quantity.

Features:
  • Premium Materials - Anodized aluminum exterior with a solid brass inner core for enhanced durability.
  • Tamper-Resistant Design - Requires a specialized tool for removal, deterring unauthorized access.
  • Universal Compatibility - Designed to fit all standard 1/4" Schrader valves in HVAC systems.
  • Corrosion Resistance - Anodized finish protects against environmental wear and tear.
  • Leak Prevention - Ensures a tight seal to maintain system efficiency and refrigerant integrity.
  • Enhanced System Security - Protects against refrigerant theft and tampering.
  • 1/4" anodized aluminum HVAC locking caps
  • brass core refrigerant safety caps
  • tamper-resistant Schrader valve caps
  • HVAC refrigerant protection caps 2-pack
  • corrosion-resistant HVAC locking caps

Specs

–
Size:

1/4"

Used With:

A2L

Color:

Red

Product Type:

Locking Cap

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy