Apply to be a TradeMaster!
Main product image of 1/4" Red Anodized Flare Locking Cap for A2L (Pack of 50)
Magnifying glass
Hover image to zoom

1/4" Red Anodized Flare Locking Cap for A2L (Pack of 50)

Brand:
C&D Valve
SKU:
CD2290R/50
Rating:
(0)
Q&A:
(0)
1/4" Red Anodized Flare Locking Cap for A2L (Pack of 50)
Magnifying glass
Hover image to zoom
$305.96 each
In Stock
In Stock
Get 25 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Material
Aluminum
Product Highlight: Color
Red
Product Highlight: Used With
A2L

Description

–
C&D A2L Red Anodized Aluminum Locking Caps-50 Pack: For bulk HVAC maintenance, fleet service providers, or commercial property management, this 50-pack of C&D Valve 1/4" Anodized Aluminum Locking Caps delivers unmatched value, protection, and regulatory compliance. Each cap is crafted with a rugged brass inner core and an anodized aluminum body for maximum resistance to corrosion, wear, and environmental exposure.

Features:
  • Bulk Value Pack - 50 caps per box, ideal for contractors, commercial HVAC teams, and large-scale retrofits
  • Durable Construction - Brass inner core with anodized aluminum exterior for extended field life
  • Universal Fit - Designed for standard 1/4" Schrader valves used in most HVAC/R systems
  • Tamper-Resistant Design - Helps maintain EPA refrigerant handling compliance (EPA 608)
  • Corrosion & Impact Resistant - Built to endure weather, chemicals, and constant use
  • Security at Scale - Prevent refrigerant theft and unauthorized access across dozens of systems
  • HVAC locking caps bulk 50 pack
  • 1/4" anodized locking caps for contractors
  • Brass core refrigerant caps large quantity
  • Schrader valve security caps anodized aluminum
  • Tamper-resistant refrigerant caps for contractor jobsites and fleets
  • IRC and IMC cod compliant

Specs

–
Size:

1/4"

Product Type:

Locking Cap

Material:

Aluminum

Color:

Red

Used With:

A2L

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy