Apply to be a TradeMaster!
Main product image of 5/16" Brass Flare Locking Cap (Pack Of 2)
Magnifying glass
Hover image to zoom

5/16" Brass Flare Locking Cap (Pack Of 2)

Brand:
C&D Valve
SKU:
CD2295/2
Rating:
(0)
Q&A:
(0)
5/16" Brass Flare Locking Cap (Pack Of 2)
Magnifying glass
Hover image to zoom
$21.19 each
In Stock
In Stock
Get 20 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass

Description

–
Locking refrigerant caps will work with a standard valve core key. Designed to prevent unauthorized access to refrigerant, which can cause harm or even death, when ingested.

Product Features
  • Help prevent unauthorized access
  • Reduce potential liability for inhalation induced injury or death
  • Deter refrigerant theft
  • Help prevent loss from cylinders and recovery tanks
  • Nickel plated and corrosion resistant
  • Made in the U.S.A.

Specs

–
Product Type:

Cap

Thread Size:

5/16"

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy