Apply to be a TradeMaster!
Main product image of 1/4" M. Flare Access Fitting w/ 1/4" Copper Tube Ext., Removable Bushings, w/ CD2250 Cap and Valve Core (6 Pack)
Magnifying glass
Hover image to zoom

1/4" M. Flare Access Fitting w/ 1/4" Copper Tube Ext., Removable Bushings, w/ CD2250 Cap and Valve Core (6 Pack)

Brand:
C&D Valve
SKU:
CD3602/6
Rating:
(0)
Q&A:
(0)
1/4" M. Flare Access Fitting w/ 1/4" Copper Tube Ext., Removable Bushings, w/ CD2250 Cap and Valve Core (6 Pack)
Magnifying glass
Hover image to zoom
$24.16 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Material
Copper

Description

–
Product Features
  • 1/4" M. Flare Access Fitting w/ 1/4" Copper Tube Extension, 3/16" and 1/8" Removable Bushings, w/ CD2250 Brass Wrench Cap and Valve Core
  • This valve offers a wide range of installation possibilities through unique design and engineering
  • Use of the valve does not require a swaging tool as the step down feature permits the use of different sizes of tubing
  • Each valve comes with a CD2250 heavy-duty brass cap with neoprene seal and core wrench on top
  • 1/8" I.D. hole, 3/16", 1/4" and 5/16" steps and 1/8" MPT
  • Other end has 1/4" flare threads to receive charging hose

Specs

–
Product Type:

Service Valve

Size:

1/4"

Material:

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy