Apply to be a TradeMaster!
Main product image of 1/4" Flare Access Body, Solder End 1/8" ID, 3/16", 1/4", 5/16" OD w/ CD2245 Brass Cap & Valve Core (Pack of 6)
Magnifying glass
Hover image to zoom

1/4" Flare Access Body, Solder End 1/8" ID, 3/16", 1/4", 5/16" OD w/ CD2245 Brass Cap & Valve Core (Pack of 6)

Brand:
C&D Valve
SKU:
CD8400
Rating:
(0)
Q&A:
(0)
1/4" Flare Access Body, Solder End 1/8" ID, 3/16", 1/4", 5/16" OD w/ CD2245 Brass Cap & Valve Core (Pack of 6)
Magnifying glass
Hover image to zoom
$1.89 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Solder, Flare Connection
Product Highlight: Material
Brass
Product Highlight: OD
3/16", 5/16", 1/4"
Product Highlight: ID
1/8"
Product Highlight: Size
1/4"

Description

–

Features:

  • Package Quantity - 6
  • 1/4" m. flare access body, solder end has 1/8" ID and 3/16", 1/4" and 5/16" OD steps
  • CD2245 brass cap and valve core

Specs

–
Connection Type:

Solder

Flare

Material:

Brass

Product Type:

Adapter

Cap

Core

OD:

3/16"

5/16"

1/4"

ID:

1/8"

Size:

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy