Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Tools
Vacuum Pumps
Tek Edge 2-Stage Dual Voltage Vacuum Pump
Brand:
C&D Valve
SKU:
TEP-5D
Rating:
(2)
Q&A:
(0)
Hover image to zoom
TEP-5D has been discontinued
Discontinued March 3, 2026
This product was discontinued by the manufacturer.
MANUALS (1)
Brochure
Brochure
Suggested Alternative:
Tek Edge 2-Stage Dual Voltage Vacuum Pump, TEP-141-A2L
Brand:
C&D Valve
SKU:
TEP-141-A2L
(0)
Order by
today
, receive 1 by
Friday
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Product Highlights
–
5 CFM
Description
–
Product Features
2-stage dual voltage
Integrated body structure
Large sight glass
Increased area for heat dissipation
Low oil level
Force feed oil design
1 year warranty
For use with TekEdge Vacuum Pump Oil
Specs
–
Product Type:
Vacuum Pump
Air Flow Capacity (CFM):
5
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 2 reviews
100%
would recommend this product
5
out of 2 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-2
of
2
reviews
Sort: Most Recent
Good pump
Have for almost a year still going
Jake the Snake
Pa
5 years ago
Was this review helpful to you?
0
0
Flag this review
Good Pump
I have been pleased with the performance of this pump. It weighs less than most and only 10.5 oz oil change.
Heatpumpman
DeFuniak Springs, FL
5 years ago
Was this review helpful to you?
0
0
Flag this review
×
Video