Apply to be a TradeMaster!
Main product image of AAB Airflow & Environmental Balancing Meter for Smartphones
Magnifying glass
Hover image to zoom

AAB Airflow & Environmental Balancing Meter for Smartphones

Brand:
CPS
SKU:
ABM-200
Rating:
(3)
Q&A:
(1)
AAB Airflow & Environmental Balancing Meter for Smartphones
Magnifying glass
Hover image to zoom
$108.08 each
In Stock
In Stock
Get 10 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Blue

Description

–
The ABM-200 Airflow & Environmental Meter has all of the features of the extremely popular ABM-100 plus it is wireless and also has temperature, humidity, and pressure sensors. These additional sensors give the meter the ability to accurately measure and record:

  • Temperature Differential
  • Dry Bulb Temperature
  • Wet Bulb Temperature
  • Heat Index
  • Relative Humidity
  • Dew Point
  • Barometric Pressure
  • Air Density
  • Indoor vs. Outdoor Conditions
  • Wind Speed/Direction/Gusts

The wireless ABM-200 can be attached to our EXP-64 64" aluminum extension pole (sold separately) to take readings without having to go up a ladder. The ABM-200 connects seamlessly and immediately to smartphones and tablets utilizing Bluetooth Smart technology. Bluetooth Smart (also known as Bluetooth LE/Low Energy) connects over 20 times faster than traditional Bluetooth devices without a complicated pairing process and uses a fraction of the power for long battery life.

Features:
  • Free app that connects the meter to your smartphone
  • Onscreen guidance that makes it easy to take accurate readings
  • Ruggedized housing with 1/4" 20 mount fitting for handsfree operation
  • Emails professional detailed reports from within the app to enhance professionalism and validate work performed

Specs

–
Accuracy:

+/- 0.5%

Color:

Blue

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Doesn't Work at Low Flow

The spec sheets claims it is good down to 44 cfm but mine refuses to read below 250-300 cfm
sbe
Portland
12 months ago
Was this review helpful to you?

Inexpensive balancing meter

Inexpensive alternative I bought to balance my HRV system. Links quickly to my smartphone and seems very accurate
wayupstatenyer
upstate NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great.

Works as advertised
Steve
Broomall, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is there a way to charge the battery in this device or is there a replacement batter?

Asked by Allison 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This unit requires a CR 2450 Coin Cell Lithium Battery. This battery is replaceable on the unit.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy