Apply to be a TradeMaster!
Main product image of EasyHood Airflow Capture Hood with Environmental Meter
Magnifying glass
Hover image to zoom

EasyHood Airflow Capture Hood with Environmental Meter

Brand:
CPS
SKU:
ABM-HOOD-200
Rating:
(11)
Q&A:
(1)
EasyHood Airflow Capture Hood with Environmental Meter
Magnifying glass
Hover image to zoom
$507.21 each
In Stock
In Stock
Get 15 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

EasyHood Airflow Capture Hood with Environmental Meter

The EasyHood Airflow Capture Hood with Environmental Meter measures airflow from 7 to 1,200 CFM at supply and return grilles. This kit includes the ABM-200 wireless environmental meter, expansion hood for grilles up to 24 inches by 24 inches, vortex air straightener, low volume reducer plate, rugged control box, and canvas carrying case. The system connects to smartphones via Bluetooth for instant data display, report generation, and professional documentation.

Key Features & Benefits

  • Wireless Smartphone Integration: Stores readings on your smart device and generates professional reports to send customers.
  • Wide Airflow Range: Measures from 7 CFM to 1,200 CFM for both supply and return grille testing.
  • Low Volume Capability: Low volume reducer plate enables readings down to 7 CFM, handling applications most other meters cannot accommodate.
  • Grille Size Flexibility: Tests grilles up to 12 inches by 12 inches with the control box alone, or expands to 24 inches by 24 inches with the extension hood.
  • Dual Connection Modes: Wireless and wired connections to the ABM-100 and ABM-200 meters.
  • Vortex Air Straightener: Stabilizes airflow inside the capture hood for accurate readings.
  • Rugged Control Box: Durable construction for field use and job site conditions.
  • Portable Carrying Case: Canvas case protects components and keeps the system organized for transport.
  • Not Energy Star Rated.

Compatibility & Requirements

Works with the ABM-200 AAB Airflow & Environmental Balancing Meter (included) and the ABM-100 meter. Download the mobile app to your smartphone or tablet for data display, report creation, and documentation. The app runs on compatible Android and iOS devices. Use the 18 inch to 64 inch Extension Pole (model EXP-64, sold separately) to reach high or recessed grilles. Installation should be performed by a qualified HVAC professional.

Installation & Care

Connect the ABM-200 or ABM-100 meter to the control box via Bluetooth or wired cable. Position the hood flush against the supply or return grille, ensuring a tight seal to prevent air leakage. Install the vortex air straightener inside the hood to stabilize airflow. Use the low volume reducer plate when measuring flows below 50 CFM. Select the duct shape and size in the mobile app before taking readings. Allow the reading to stabilize before recording the measurement. Store the hood, control box, and accessories in the canvas carrying case when not in use. Wipe the hood interior clean of dust and debris after each job to maintain accuracy. Check the seal around the hood opening regularly and replace worn components to prevent inaccurate readings.

What's Included

  • ABM-200 Environmental Meter
  • Expansion Hood (for grilles up to 24 inches by 24 inches)
  • Vortex Air Straightener
  • Low Volume Reducer Plate
  • Rugged Control Box
  • Canvas Carrying Case

Frequently Asked Questions

Q: What is the minimum airflow this hood can measure?
A: The hood measures airflow as low as 7 CFM when using the included low volume reducer plate, making it suitable for applications requiring very low flow readings.

Q: What is the maximum grille size this hood can test?
A: The hood tests grilles up to 12 inches by 12 inches with the control box alone, or up to 24 inches by 24 inches with the included expansion hood.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3.55 out of 11 reviews
56.00000000000001% would recommend this product
3.55
out of 11 Reviews
56.00000000000001% would recommend this product
WRITE A REVIEW
5 star
55%
4 star
0%
3 star
18%
2 star
0%
1 star
27%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Great product I would recommend this product to others.

We had a project that had very low CFM requirements. Most other meters cannot accommodate these low flows. Not only does it read down to 7CFM but the small size can fit in tight spaces where larger hood devices will not. It is very convenient with the blue tooth connection to your phone no need for special metering devices. An inexpensive solution to our problem.
VS

Most Liked Negative Review

Not Accurate

Im going to do warranty work. It took me 30 days to realize its not accurate. Max CFM 1200 also. But anyways, I have tested this against other tools and also against the temp rise method and heat strips to calculate CFM. Its off by about HALF. Thats kind of...significant... Half? Seriously? The specs say 5% +/- . But when I read 625cfm using real methods and cross check those methods, this tool only reads around 350 cfm. I will update this review if warranty new one makes it work better, otherwise I need to see about getting my money back. DONT BE LIKE ME - Check accuracy immediately..dont wait 2-3 jobs to scratch your head and say...huh...guess its not right... Included pics
Showing 1-10 of 11 reviews

Good product for a good price

Gave it a shot, was needing to adjust a few vents . Tried it out just had to down load the correct ap, then set what size duct round square etc. but does work and not bad price
Ac ninja
Texas
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will be buying more of these as I hire more salesmen

Very easy to use. I only wish there were more videos online to show how to get the most out of the app
Jameszee
WA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I'm going to buy another

Light weight, inexpensive and accurate
James
Vancouver, WA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not Accurate

Im going to do warranty work. It took me 30 days to realize its not accurate. Max CFM 1200 also. But anyways, I have tested this against other tools and also against the temp rise method and heat strips to calculate CFM. Its off by about HALF. Thats kind of...significant... Half? Seriously? The specs say 5% +/- . But when I read 625cfm using real methods and cross check those methods, this tool only reads around 350 cfm. I will update this review if warranty new one makes it work better, otherwise I need to see about getting my money back. DONT BE LIKE ME - Check accuracy immediately..dont wait 2-3 jobs to scratch your head and say...huh...guess its not right... Included pics
B
South East
3 years ago
Was this review helpful to you?

Works well and simple

This thing is great for balancing ducts. Learning the app takes a little time to master. I was reading cfm in 5 minutes. I later found how to make reports that I could send to my boss in another state. Money well spent.
Maintenance sheep
Minnesota
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as promised

This is a great tool for residential air flow issues. Easy to operate, quick to set up and provides enough accuracy to get to the root of the problem.
Problem solved
Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It could be a GREAT product if only the APP would work!

Unfortunately, I had to return the hood because the application it works with was not up and running. Once I downloaded the app, a message saying "Thanks for trying out this app before it's released!" came out. (See attached pictured) When I opened the app, it wasn't working. I contacted the manufacturer and they told me that they had been working on it for about 3 weeks already and to give them another 2 weeks to get it running. Its been past this time and I keep checking to see if the app is working and it isin't. I don't get a clear answer on when this app is going to be available. Until then, I would not purchase. Its a shame, I was excited about this item and was eager to using it.
AC hood
Miami, Fl
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

DISAPPOINTING

I was never able to use this product as the manufacturers app that i loaded onto my Android phone would never work and the tech support was non-existent. i tried for over a week to get help but they never called back. I returned the product.
Fitch
Denver, CO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Problem with app for device.

App problems have trouble downloading every time!
Jesse
Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product I would recommend this product to others.

We had a project that had very low CFM requirements. Most other meters cannot accommodate these low flows. Not only does it read down to 7CFM but the small size can fit in tight spaces where larger hood devices will not. It is very convenient with the blue tooth connection to your phone no need for special metering devices. An inexpensive solution to our problem.
Rich
Bronx, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this come with the 24 x 24 hood adapter

Asked by Tyson 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Tyson! The ABM-HOOD-200 EasyHood includes ABM-200, Padded Carrying Case, Expansion Hood for grilles up to 24″ x 24″, and a Low Airflow Adapter.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy