Apply to be a TradeMaster!
Main product image of Fast-Vac Y Adapter for BlackMax Vacuum Pumps 3/8"M x 3/8"M x 1/4"FM
Magnifying glass
Hover image to zoom

Fast-Vac Y Adapter for BlackMax Vacuum Pumps 3/8"M x 3/8"M x 1/4"FM

Brand:
CPS
SKU:
BTLFV14
Rating:
(0)
Q&A:
(0)
Fast-Vac Y Adapter for BlackMax Vacuum Pumps 3/8"M x 3/8"M x 1/4"FM
Magnifying glass
Hover image to zoom
$51.23 each
In Stock
In Stock
Get 5 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Size
3/8" x 3/8" x 1/4"

Description

–
The BlackMax BTLFV14 Fast-Vac Y Vacuum Adapter is designed to supercharge HVACR evacuations by providing a Y-shaped connection point. This version features a 1/4" female port for compatibility with standard 1/4" vacuum hoses and connections.

Features:
  • Connection size: 3/8" Male x 3/8" Male x 1/4" Female Male
  • Compatible with 1/4" male connection ports and standard vacuum hoses
  • Rugged stainless steel construction for long-lasting performance
  • Tethered protective port caps to prevent contamination during storage
  • Vacuum rated to 15 microns for deep vacuum applications
  • Enables faster, more efficient evacuations with flexible connection options

Specs

–
Product Type:

Adapter

Material:

Aluminum

Size:

3/8" x 3/8" x 1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy