Apply to be a TradeMaster!
Main product image of Fast-Vac Y Adapter for BlackMax Vacuum Pumps 3/8"M x 3/8"M x 3/8"FM
Magnifying glass
Hover image to zoom

Fast-Vac Y Adapter for BlackMax Vacuum Pumps 3/8"M x 3/8"M x 3/8"FM

Brand:
CPS
SKU:
BTLFV38
Rating:
(1)
Q&A:
(0)
Fast-Vac Y Adapter for BlackMax Vacuum Pumps 3/8"M x 3/8"M x 3/8"FM
Magnifying glass
Hover image to zoom
$51.23 each
In Stock
In Stock
Get 8 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Size
3/8" x 3/8" x 3/8"

Description

–
The BlackMax BTLFV38 Fast-Vac Y Vacuum Adapter is designed to supercharge HVACR evacuations by providing a Y-shaped connection point. This version features matching 3/8" connections throughout for maximum flow capacity and compatibility with 3/8" vacuum hose systems.

Features:
  • Connection size: 3/8" Male x 3/8" Male x 3/8" Female Male
  • All 3/8" connections for maximum flow and consistent hose sizing
  • Rugged stainless steel construction for long-lasting performance
  • Tethered protective port caps to prevent contamination during storage
  • Vacuum rated to 15 microns for deep vacuum applications
  • Enables faster, more efficient evacuations with high-flow connections

Specs

–
Material:

Aluminum

Product Type:

Adapter

Size:

3/8" x 3/8" x 3/8"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works good. No leaks.

This Y adapter does exactly what its supposed to do.
HVAC SENSEI
Los Angeles CA
22 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy