Apply to be a TradeMaster!
Main product image of Blackmax Synthetic Non-Misting Vacuum Pump Oil (32 oz)
Magnifying glass
Hover image to zoom

Blackmax Synthetic Non-Misting Vacuum Pump Oil (32 oz)

Brand:
CPS
SKU:
BVG032
Rating:
(0)
Q&A:
(0)
Blackmax Synthetic Non-Misting Vacuum Pump Oil (32 oz)
Magnifying glass
Hover image to zoom
$155.88 each
BOX UP & SAVE 0%
$1,870.56 box of 12
$155.88 each
In Stock
In Stock
Get 24 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
32 oz.

Description

–
The BlackMax BVG032 Synthetic Non-Misting Vacuum Pump Oil is specially formulated for use in BlackMax and other two-stage vacuum pumps. The synthetic formula provides superior lubrication and moisture absorption, while the non-misting design keeps the work environment clean and reduces oil contamination of refrigerant systems.

Features:
  • Synthetic formula for superior pump protection and performance
  • Non-misting design prevents oil contamination of refrigerant systems
  • Excellent moisture absorption to maintain pump efficiency
  • Low vapor pressure for reaching and maintaining deep vacuum levels
  • Compatible with BlackMax VPBM Series and most other two-stage vacuum pumps
  • 32 oz bottle for cost-effective professional use
  • Extends vacuum pump service life with proper lubrication

Specs

–
Product Type:

Pump Oil

Volume:

32 oz.