Apply to be a TradeMaster!
Main product image of 1/4" SAE Male R134A Quality Manual High Side AC Coupler
Magnifying glass
Hover image to zoom

1/4" SAE Male R134A Quality Manual High Side AC Coupler

Brand:
CPS
SKU:
QCH14
Rating:
(0)
Q&A:
(0)
1/4" SAE Male R134A Quality Manual High Side AC Coupler
Magnifying glass
Hover image to zoom
$36.50 each
In Stock
In Stock
Get 1 Tomorrow, Oct 9
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Connection Type
SAE Male Connection

Description

–
Quality manual High side coupler

Product Features

  • 6 latching balls provide superior alignment
  • ¼” SAE male threads
  • Used with R12 manifolds and machines
  • Used with any HVACR manifold set
  • One year warranty

Specs

–
Size:

1/4"

Product Type:

Coupling

Connection Type:

SAE Male

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy