Apply to be a TradeMaster!
Main product image of PRO-SET Refrigerant Recovery Machine (115V/60Hz)
Magnifying glass
Hover image to zoom

PRO-SET Refrigerant Recovery Machine (115V/60Hz)

Brand:
CPS
SKU:
TR21-CPS
Rating:
(0)
Q&A:
(0)
PRO-SET Refrigerant Recovery Machine (115V/60Hz)
Magnifying glass
Hover image to zoom
TR21-CPS has been discontinued
Discontinued July 20, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
PRO-SET Sparkless Ignition Proof Refrigerant Recovery Machine (115V/60Hz)
Brand:
CPS
SKU:TRS21
(0)
Order by today, receive 9 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Wattage
1000 Watts

Description

The Pro-Set® TR21 Series features the fastest, smallest, lightest, and most reliable recovery machines in the world.

Product Features
  • Maintenance free 1 HP, two cylinder oil-less compressor design
  • Aesthetically unique industrial type styling
  • Precision machined from aluminum and steel components
  • Permanently lubricated and sealed main bearings
  • Improved piston seal design for less leakage and deeper vacuums
  • 550 psig high pressure cutoff switch with LED indicator
  • Patent pending suction and discharge valve design for faster recovery
  • Patent pending crankshaft design for improved reliability
  • Cleanable 100 mesh inlet filter
  • Weighs less than 25 lbs.
  • Fastest recovery rates in its class
  • Patent-pending cooling system design improves compressor longevity
  • Patent pending head design for superior performance

Specifications
  • Voltage (Hz): 115V (60Hz)
  • Overload Protection: No
  • Power Consumption: 1000W
  • Tank Overfill Sensor Cord: Optional
  • High Pressure Shut-Off: 550 psig Auto Reset

Specs

Product Type:

Refrigerant Recovery

Voltage:

115V

Hertz:

60

Wattage:

1000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm