Shop Resideo Sale
Main product image of BlackMax Sparkless Vacuum Pump w/ Auto Shut-off, Gas Ballast Valve, and Gauge (8 CFM)
Magnifying glass
Hover image to zoom

BlackMax Sparkless Vacuum Pump w/ Auto Shut-off, Gas Ballast Valve, and Gauge (8 CFM)

Brand:
CPS
SKU:
VPBM8V
Rating:
(0)
Q&A:
(0)
BlackMax Sparkless Vacuum Pump w/ Auto Shut-off, Gas Ballast Valve, and Gauge (8 CFM)
Magnifying glass
Hover image to zoom
$689.46 each
In Stock
In Stock
Get 8 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
100-250v
Product Highlight: Air Flow Capacity (CFM)
8 CFM
Product Highlight: Material
Die Cast Aluminum

Description

–
The BlackMax VPBM8V Sparkless 8 CFM Vacuum Pump is custom designed for HVACR professionals, featuring an innovative variable-speed brushless DC motor that delivers unparalleled power in a lightweight package. Sparkless design makes it compatible with flammable A2L refrigerant environments.

Features:
  • Sparkless motor design: safe for use in A2L, A2, A3, and A1 refrigerant environments
  • Lightweight: 22.4 lbs (10.1 kg) with compact portable size (0.57 cu. ft.)
  • 1 HP variable speed brushless DC motor for quiet, efficient operation
  • Universal voltage: 100-240VAC (50/60Hz) for worldwide compatibility
  • In-line 1/2", 3/8", 1/4" hose connection ports for flexible setup
  • Auto shut-off solenoid valve prevents oil backflow on power loss
  • Gas Ballast Valve to dry out the 2nd stage for improved moisture removal
  • Analog vacuum gauge with kPa and InHg units
  • Large vertical oil sight glass for easy oil level monitoring
  • 15 Micron ultimate vacuum; Maximum Free Air Displacement: 8 CFM
  • Operating Temperature Range: 5F to 130F (-15C to 55C)
  • 2-Year Warranty

Specs

–
Operating Temp Range:

5°F to 130°F

Voltage:

100-250v

Includes:

Gauge

Product Type:

Vacuum Pump

Air Flow Capacity (CFM):

8

Material:

Die Cast Aluminum

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy