Shop Resideo Sale
Main product image of Pro-Set Sparkless Ignition Proof Vacuum Pump (6 CFM)
Magnifying glass
Hover image to zoom

Pro-Set Sparkless Ignition Proof Vacuum Pump (6 CFM)

Brand:
CPS
SKU:
VPS6DU
Rating:
(0)
Q&A:
(0)
Pro-Set Sparkless Ignition Proof Vacuum Pump (6 CFM)
Magnifying glass
Hover image to zoom
$425.07 each
In Stock
In Stock
Get 6 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/230V
Product Highlight: Air Flow Capacity (CFM)
6 CFM
Product Highlight: Material
Die Cast Aluminum

Description

–
The Pro-Set VPS6DU Sparkless Ignition Proof Vacuum Pump is a professional 6 CFM vacuum pump designed for safe use in environments where flammable refrigerants are present. The ignition-proof design meets safety requirements for A2L and other flammable refrigerant service applications.

Features:
  • Sparkless, ignition-proof design for safe use with flammable A2L and other refrigerants
  • 6 CFM free air displacement for fast, efficient system evacuation
  • Pro-Set quality construction for reliable professional performance
  • Two-stage pump design achieves deep ultimate vacuum levels
  • Gas ballast valve for effective moisture removal during evacuation
  • Oil sight glass for easy monitoring of oil level
  • Compatible with residual A1, A2L, A2, and A3 refrigerants

Specs

–
Air Flow Capacity (CFM):

6

Includes:

Gauge

Product Type:

Vacuum Pump

Voltage:

115/230V

Material:

Die Cast Aluminum

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy