Apply to be a TradeMaster!
Filter menu expanded

Filters

7 items
Reset

SORT

Product Availability
–

Size
–

3/4" (3)
1" (2)
2" (2)

Price Range
–

$100 to $200 (3)
$200 to $300 (2)
$800 to $900 (2)

CTS x PEP Curb Stops

Help Face
Need a little help?
7 items
Grid
List
Compare
Product Image of 76100-22-33 3/4" CTS x PEP Straight Ball Valve Curb Stop (No-Lead Brass)
$189.99 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of 76100-22-33 1" CTS x PEP Straight Ball Valve Curb Stop (No-Lead Brass)
$287.28 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of 76100-22-33 2" CTS x PEP Straight Ball Valve Curb Stop (No-Lead Brass)
$866.50 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of 76100-22-34 3/4" CTS x PEP-9 Straight Ball Valve Curb Stop (No-Lead Brass)
76100-22-34 3/4" CTS x PEP-9 Straight Ball Valve Curb Stop (No-Lead Brass)
SKU: 5123-194
AY McDonald
SKU: 5123-194
Brand: AY McDonald
$189.99 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of 76100-22-33 3/4" CTS x PVC Straight Ball Valve Curb Stop (No-Lead Brass)
$190.00 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of 76100-22-33 1" CTS x PVC Straight Ball Valve Curb Stop (No-Lead Brass)
76100-22-33 1" CTS x PVC Straight Ball Valve Curb Stop (No-Lead Brass)
SKU: 5142-447
AY McDonald
SKU: 5142-447
Brand: AY McDonald
$282.50 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of 76100-22-33 2" CTS X PVC Straight Ball Valve Curb Stop (No-Lead Brass)
76100-22-33 2" CTS X PVC Straight Ball Valve Curb Stop (No-Lead Brass)
SKU: 5132-455
AY McDonald
SKU: 5132-455
Brand: AY McDonald
$866.50 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Resources
FAQs, Manuals & Videos
Articles
More About CTS x PEP Curb Stops

CTS x PEP Curb Stops are no-lead brass straight ball valve curb stops that pair a CTS end with a PEP end. The sampled AY McDonald listings include 76100-22-33 curb stops in 3/4", 1", and 2" sizes. AY McDonald says its ball curb stops maintain a low turning torque and a bubble-tight 300 PSIG water pressure rating, thanks to a PTFE coated brass ball supported by two blow-out proof EPDM seals. The sampled listings also cite NSF 61, NSF 372, and AWWA C800 standards. Because a curb stop is a shut-off valve, correct size, connection type, and pressure rating matter before installation. Each sampled listing shows size, connection type, body pattern, and material in the specifications. Confirming those details on the product page before ordering keeps the job moving and avoids a second trip to the supply counter.

Subcategories

  • 3/4" and 1" CTS x PEP Curb Stops: AY McDonald 76100-22-33 straight ball valve curb stops in 3/4" and 1" sizes pair a CTS end with a PEP end. The bodies are no-lead brass, and the specifications list NSF 61, NSF 372, and AWWA C800. Contractors choose by size and connection type, so match both to the tube on the job. AY McDonald describes a bubble-tight 300 PSIG water pressure rating for its ball curb stops.
  • 2" CTS x PEP Curb Stops: The 2" AY McDonald 76100-22-33 CTS x PEP Straight Ball Valve Curb Stop is the largest size in the sampled listings. It's brass and lists the same NSF 61, NSF 372, and AWWA C800 standards. Installers use it on larger-diameter lines that call for a shut-off valve. Confirm the size against the tube before ordering.
  • CTS x PEP-9 Curb Stops: The AY McDonald 76100-22-34 3/4" CTS x PEP-9 Straight Ball Valve Curb Stop carries a PEP-9 connection type rather than PEP. It's no-lead brass with a straight body pattern. Contractors should confirm the end style the line calls for, since PEP and PEP-9 are listed as separate connection types. The listing cites NSF 61, NSF 372, and AWWA C800.
  • CTS x PVC Curb Stops: The AY McDonald 76100-22-33 3/4" CTS x PVC Straight Ball Valve Curb Stop pairs a CTS end with a PVC end. It's no-lead brass with a straight body pattern. Installers use it where a CTS tube line meets a PVC line. Its specifications list NSF 61, NSF 372, and AWWA C800.

Buying Guide

Start with size and end connections. The sampled AY McDonald curb stops come in 3/4", 1", and 2", and the connection type reads CTS x PEP, CTS x PEP-9, or CTS x PVC depending on the model. Match both ends to the tube and fittings on the job.

Check the pressure rating and materials next. AY McDonald states its ball curb stops maintain a bubble-tight 300 PSIG water pressure rating with a PTFE coated brass ball and two blow-out proof EPDM seals, and the sampled bodies are brass. Compare that rating with the system's working pressure.

When comparing CTS x PEP Curb Stops, look at the standards listed on each product. The sampled listings cite NSF 61, NSF 372, and AWWA C800, so check them against the project specification and local requirements.

Consider operation as well. AY McDonald describes low turning torque and positive shut-off regardless of flow orientation, and the end piece joint is sealed with an EPDM O-ring and thread locker. Read the product description for the details on any model being considered.

Finally, verify the count against the takeoff. A missing curb stop can stall a rough-in, so tally every shut-off point on the drawing and note the size and connection type for each before placing the order. Mixed sizes on one job call for a separate count per model, which avoids surprises late in the job.

Frequently Asked Questions

What sizes do CTS x PEP Curb Stops come in?

The sampled CTS x PEP Curb Stops include 3/4", 1", and 2" sizes from AY McDonald. Check each product page for the full range before ordering.

What pressure rating do these curb stops have?

AY McDonald states that its ball curb stops maintain a bubble-tight 300 PSIG water pressure rating. For CTS x PEP Curb Stops, confirm the rating on the specific product page, since the description covers the AY McDonald ball curb stops in the sampled listings.

What standards do CTS x PEP Curb Stops list?

The sampled AY McDonald curb stops list NSF 61, NSF 372, and AWWA C800 in their specifications. Check the specific product page for the standards on any CTS x PEP Curb Stop before ordering.

What's the difference between CTS x PEP and CTS x PEP-9 curb stops?

The sampled listings show CTS x PEP and CTS x PEP-9 as separate connection types in the specifications. The sampled records don't explain the difference, so verify the end style on the product page or with the SupplyHouse team before ordering.

How are the ball and seals built on these curb stops?

AY McDonald describes a PTFE coated brass ball supported by two blow-out proof EPDM seals, with the end piece joint sealed by an EPDM O-ring and thread locker. The description covers the AY McDonald ball curb stops in the sampled CTS x PEP Curb Stops listings.

Didn't find what you're looking for? 
Let us know
.