Apply to be a TradeMaster!
Main product image of Com-Pak Max Electric Wall Heater Assembly w/o Thermostat (208V)
Magnifying glass
Hover image to zoom

Com-Pak Max Electric Wall Heater Assembly w/o Thermostat (208V)

Brand:
Cadet
SKU:
65033
Rating:
(0)
Q&A:
(0)
Com-Pak Max Electric Wall Heater Assembly w/o Thermostat (208V)
Magnifying glass
Hover image to zoom
$125.29 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V
Product Highlight: Fuel Type
Electric

Description

–
This multi-watt electric wall heater assembly is Model CM198 of the Cadet Com-Pak Max Series. This model is sold without a thermostat.

Specifications:
  • Wattage: 400, 700, 1100, 1500, 1900
  • BTU Output: 1710, 2730, 4095, 5120, 6825
  • Fuel Type: Electric
  • Amperage: 1.9, 3.4, 5.3, 7.2, 9.1A
  • Voltage: 208V

Specs

–
Product Type:

Wall Heater

Type:

Assembly

Voltage:

208V

Fuel Type:

Electric

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy