Apply to be a TradeMaster!
Main product image of Energy Plus Heater Assembly Only w/ Thermostat, 1500W
Magnifying glass
Hover image to zoom

Energy Plus Heater Assembly Only w/ Thermostat, 1500W

Brand:
Cadet
SKU:
CE163T
Rating:
(0)
Q&A:
(0)
Energy Plus Heater Assembly Only w/ Thermostat, 1500W
Magnifying glass
Hover image to zoom
$281.18 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
1500 Watts
Product Highlight: Voltage
120v, 208V, 240v
Product Highlight: BTU
3415/5120/5460
Product Highlight: Color
White

Description

–
UL safety standards require the heater to be placed a minimum distance of ¾ inches (1.9 cm) from adjacent surfaces and 4-1/2 inches (11.4 cm) from the floor. For optimal performance and extended heater life, place at a distance of 12 inches (30.5 cm) from the floor. ADA requirements are met if the heater is installed between 12-1/2 inches (31.8 cm) and 42 inches (1.1 m) from the floor. A 3-foot (91.4 cm) minimum clearance is required for furniture or other objects placed directly in front of the heater. Install vertically. This heater is not approved for horizontal or ceiling installation. Electric wall heaters and thermostats work best when installed on an inside wall. We recommend installing the heater assembly after walls are finished. Heater must be cleaned every six months minimum

Specs

–
Type:

Heater

Color:

White

Voltage:

120v

208V

240v

Wattage:

1500

BTU:

3415/5120/5460

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy